TWECO SLIP-ON TYPE NOZZLE 24S 12.7MM (1/2) ADJ
984.12401110
- UNSPSC 23271711
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Outside Diameter | 0.750" (19.05 mm) |
Bore Diameter | 1/2" (12.7 mm) |
Nozzle/Contact Tip Relationship | Adjustable Tip Recess - Tip Protruding |
Features
Formed Nozzle |
Use with Nozzle Insulator Part No. 34A (984.13401100) |
Slip-on nozzle style |
Output current (Amps) -400A |
Bagged – 2PC |
For classic TWECO guns |
You Might Also Like
Review(s)
Product not yet rated.