Miller® Style Contact Tip (.045)
WMN.NT167
- UNSPSC 23271711
9501025366990 1
9501025366990 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
Miller® Style Contact Tip (.045) — WMN.NT167
- Miller® Style Contact Tip (.035) — WMN.NT166
- Miller® Style Contact Tip (.045) — WMN.NT167
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Contact Tip |
| Diameter | 1.2 mm (0.045") |
| AMP | ~250 A |
| Manufacturer (Model) | M000-069 |
| Quantity | 1 |
| EAN | 4068362412943 |
Features
Customers Also Viewed
Review(s)
Product not yet rated.
