Free Shipping: For every order of $350 or more with the promo code : FREESHIP

11 SERIES TAPERED CONTACT TIP 0.8MM (0.030)

984.11101301 - UNSPSC 23271711
11 SERIES TAPERED CONTACT TIP 0.8MM (0.030) 11 SERIES TAPERED CONTACT TIP 0.8MM (0.030)
11 SERIES TAPERED CONTACT TIP 0.8MM (0.030)

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Outside Diameter 0.25" (6.35 mm)
Inside Diameter .038" (0.97 mm)
Wire Size .030" (0.8 mm)
Length 1.00" (25.4 mm)

Features

Tapered contact tips
Standard threaded style
M6 x 1.0 Threads
Output current (Amps) -100A
122 DHP Copper Alloy
Bagged - 25PCS
For classic TWECO guns

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.