Free Shipping: For every order of $350 or more with the promo code : FREESHIP

OK ARISTOROD 12.50 MILD STEEL WIRE 1.4MM 18KG

984.1A50136910 - UNSPSC 7330129270
OK ARISTOROD 12.50 MILD STEEL WIRE 1.4MM 18KG OK ARISTOROD 12.50 MILD STEEL WIRE 1.4MM 18KG
OK ARISTOROD 12.50 MILD STEEL WIRE 1.4MM 18KG
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 1.4 mm (0.052”)
Spool Size 39.68 lbs (18 kg)

Features

OK Aristorod 12.50 is a bare Mn-Sialloyed G3Si1/ER70S-6 solid wire for the GMAW of non-alloyed steels
OK Aristorod 12.50 is treated with ESAB’s unique Advanced Surface Characteristics (ASC) technology, taking MAG welding operations to new levels of performance and all-round efficiency, especially in robotic and mechanised welding
Characteristic features include excellent start properties; trouble-free feeding at high wire speeds and lengthy feed distances; a very stable arc at high welding currents; extremely low levels of spatter; low fume emission; reduced contact tip wear and improved protection against corrosion of the wire

Applications

General construction, automotive components, pressure vessel fabrication and shipbuilding

Notices

Approvals:
ABS 3Y SA
BV SA3YM
CE EN 13479
DB 42.039.29
DNV-GL III YMS
LR 3YS H15
PRS 3YS
RS 3YMS
VdTÜV 10052
CWB B-G 49A 3 C1 S6
JIS YGW12 (C1)
NAKS/HAKC 1.0-1.6 mm
NAKS/HAKC 1.2-1.6 mm
RINA 3Y S

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.