Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

OK AUTROD 12.51 (0.8mm) .030 15KG PLW SP

984.125108670 - UNSPSC 23271813
OK AUTROD 12.51 (0.8mm) .030 15KG PLW SP OK AUTROD 12.51 (0.8mm) .030 15KG PLW SP
OK AUTROD 12.51 (0.8mm) .030 15KG PLW SP

Delivery

No stock for delivery. -
0 Review(s)

Mig/Mag wires (GMAW)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 0.8 mm (0.030")
Spool Size 33 lbs (15 kg)
Quantity 1

Features

Copper-coated solid wire
High content of deoxidizers allow welding over heavier amounts of dirt, rust, and mill scale while providing a more fluid puddle and smoother bead profile

Notices

Approvals:
ABS 3YSA
BV SA3YM
CE EN 13479
DB 42.039.06
DNV-GL III YMS
LR 3YS H15
PRS 3YS
RS 3YMS
VdTÜV 00899
CWB B-G 49A 3 C1 S6
JIS YGW12
NAKS/HAKC 0.8-2.0 mm
NAKS/HAKC 1.2-1.6 mm
RINA 3YS

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.