Free Shipping: For every order of $350 or more with the promo code : FREESHIP

OK AUTROD 12.51 (1.0mm) .040 18KG PLW SP

984.125110671 - UNSPSC 23271812
OK AUTROD 12.51 (1.0mm) .040 18KG PLW SP OK AUTROD 12.51 (1.0mm) .040 18KG PLW SP
OK AUTROD 12.51 (1.0mm) .040 18KG PLW SP
Clearance
0 Review(s)

Mig/Mag wires (GMAW)

169.54 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 12 Pkg(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 1.0 mm (0.040")
Spool Size 39.7 lbs (18 kg)
Quantity 1

Features

Copper-coated solid wire
High content of deoxidizers allow welding over heavier amounts of dirt, rust, and mill scale while providing a more fluid puddle and smoother bead profile

Notices

Approvals:
ABS 3YSA
BV SA3YM
CE EN 13479
DB 42.039.06
DNV-GL III YMS
LR 3YS H15
PRS 3YS
RS 3YMS
VdTÜV 00899
CWB B-G 49A 3 C1 S6
JIS YGW12
NAKS/HAKC 0.8-2.0 mm
NAKS/HAKC 1.2-1.6 mm
RINA 3YS

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.