SPRING HANDLE CHIPPING HAMMER
984.12111
- UNSPSC 27111605
Delivery
In stock for delivery.
IN-STORE
3 pieces in stock at Vaughan, ON as of 7:06 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 27 cm |
Head Length | 16 cm |
Weight | 0.45 kg |
EAN | 4052713984920 |
Features
For slag removal |
Metal spring handle |
Review(s)
2020-06-21
Comme tout les autres