WURTH TRUECOLOUR WELDING HELMET (9-13 ADF)
984.700655
- UNSPSC 46181711
0984700655961 1
0984700655961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 3:13 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 3:13 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Viewing Area | 100 mm x 65 mm (3.94 in × 2.56 in) |
| Light Shade | Shade 4 |
| Shade Range | 4/4 8/9 13 |
| Optical Class | 1/1/1/1 |
| UV and IR Protection | Up to Shade 16 at all time |
| Sensor | Four infrared detectors |
| Sensitivity | Adjustable from inside |
| Switch Time (Light to Dark) | 1/30,000 s |
| Switch Time (Dark to Light) | Short - Long (0.3 s - 0.9 s) |
| Power Supply | Solar cells+lithium battery |
| Power On/Off | Fully Automatic |
| Operating Temperature | -5 °C to +55 °C (23 °F to 131 °F) |
| Material | High-impact resistant Polyamide (Nylon) |
| Weight | 480 g |
| EAN | 4062856611348 |
Features
| Auto Darkening welding helmet designed to protect the eye and face from sparks, spatter and harmful radiation under normal welding conditions |
| Optimally suited for all applications with changing welding processes |
| Enables adjustment between the protection levels 4-8 and 9-13 |
| Enhanced contrast makes it easier for you to distinguish color under dark shade |
| Standards: EN175, EN379, EN166 |
| Tested to ANSI Z87.1 and CSA Z94.3 specs |
| Replacement parts: 984.700666 - External Viewing Window 984.700667 - Internal Viewing Window 984.700668 - Headgear 984.700669 - Sweatband |
Customers Also Viewed
Review(s)
Product not yet rated.
