HAPPY EASTER: Save up to 20% on sitewide* products. Use code:  EASTER26.

WELDING ANTI-SPATTER SPRAY, 354 g

893.1021 - UNSPSC 23271801
08931021 083 1
WELDING ANTI-SPATTER SPRAY, 354 g WELDING ANTI-SPATTER SPRAY, 354 g
WELDING ANTI-SPATTER SPRAY, 354 g
Clearance

Delivery

In stock delivery from our warehouses.

Welding protection spray and release agent that prevents the burning on of welding spatters on nozzles, contact tips, fixtures and workpieces.

33.88 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 267 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON as of 10:25 PM.

4 pieces in stock at Mississauga, ON as of 10:25 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 354 g
Colour Transparent
EAN 4050641109262

Features

Made with natural ingrediants. Free of solvents and CHCs
Silicone free, therefore will not affect lacquer, galvanizing, chrome plating, etc
Protects the work piece as well as the welding torch nozzle against adhesion of weld material
Temporary corrosion protection
Provides a cooling effect to help minimize surface discoloration on stainless steel
The thixotrophic behaviour adheres the active ingredient to vertical surfaces without running off or forming droplets

Instructions

Shake well before use. Hold the container about 30 cm (12 in) away from the surface, and apply a thin and uniform coat

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-08-10
bon