ELECTRODE HOLDER 3/16 INCH CAPACITY
984.91101102
- UNSPSC 23242102
9501026449990 1
9501026449990 1
Delivery
0 Review(s)
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 7:45 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Capacity | 3/16” |
| AMP | 250A |
| EAN | 0608246000367 |
Features
| For use with Arc Welder (SMAW) |
| Reversible top and bottom insulators |
| 6-position jaw pattern and full insulated, protection springs |
| Ball point connection |
| Copper alloy material |
Review(s)
Product not yet rated.