GUN WASH 18.9L

893.460015 - UNSPSC 31211800
0893460015083 1
GUN WASH 18.9L GUN WASH 18.9L
GUN WASH 18.9L

Delivery

In stock delivery from our warehouses.
0 Review(s)

A fast-acting, powerful solvent blend designed to effectively remove paint residues and buildup from spray guns, equipment and tools.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 18.9 L
Container Type Pail
VOC compliant Yes
Chemical basis Solvent mixture
Colour Clear, colourless liquid
Shelf Life 2 years
EAN 4099618891625

Applications

Can be used for dissolving paint and lacquers on spray lines, guns, and other equipment.

Benefits & Advantage

Removes residues to keep equipment clog free
Helps to maintain performance and longevity of equipment
Works on solvent and water-borne paints

Instructions

Use immediately following equipment use. For equipment used with water-based paint products, use as secondary flush after initial rinsing with warm water and mild detergent for best results.
Remove excess paint from the system and flush with solvent until the waste runs clear. Disassemble and immerse the equipment directly into the liquid. Allow it to soak for 5-10 minutes until the residues are loosened or removed. Agitation with tools may be required for partially cured paints. Remove the equipment and let dry in a well-ventilated area.

Notices

This product may not be compatible with all surfaces and all conditions surrounding application. This information is based on our experience. Preliminary tests are advised before use.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.