Free Shipping: For every order of $350 or more with the promo code : FREESHIP

32 COMPARTMENT DRAWER BLACK (0966100016)

955.932 - UNSPSC 56111906
32 COMPARTMENT DRAWER BLACK (0966100016) 32 COMPARTMENT DRAWER BLACK (0966100016)
32 COMPARTMENT DRAWER BLACK (0966100016)

Delivery

In stock for delivery.
0 Review(s)

Storage box with compartments for use with 966.100027 Large Cabinet.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material Steel
Colour Black
Height 3 in
Width 18 in
Depth 12 in
Weight 7 lb
Number of Compartments 32
EAN 4050641660862

Features

Reliable organizational system
For use with Large Cabinet (966.100027)

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.