Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

BEARING SLIDE - RED 4 DRAWER RACK LARGE

966.100027 - UNSPSC 56111906
BEARING SLIDE - RED 4 DRAWER RACK LARGE BEARING SLIDE - RED 4 DRAWER RACK LARGE
BEARING SLIDE - RED 4 DRAWER RACK LARGE

Delivery

No stock for delivery. -
0 Review(s)

The ORSY Drawer storage system is a toolbox style inventory management solution for your small consumable items. Select from a full suite of pre-assembled drawers that best fit your application; or start with an empty drawer and design your own compartments with adjustable dividers. Everything organized and in reach.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material Steel
Finish Gloss powder paint
Colour Red
Width 20-5/16 in
Depth 15 in
Height 15-7/8 in
Weight 39 lb

Features

For use with base 955.9041
For use with drawers 955.912, 955.916, 955.924, 955.932, 955.9502

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.