STEEL BASE FOR CABINET RED (0966100022)
955.9041
- UNSPSC 56111906
Delivery
In stock for delivery.
0 Review(s)
The ORSY Drawer storage system is a toolbox style inventory management solution for your small consumable items. Select from a full suite of pre-assembled drawers that best fit your application; or start with an empty drawer and design your own compartments with adjustable dividers. Everything organized and in reach.
IN-STORE
3 pieces in stock at Vaughan, ON as of 3:31 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Steel |
Finish | Gloss powder paint |
Colour | Red |
Width | 20-9/16 in |
Depth | 16-1/8 in |
Height | 15 in |
Weight | 15 lb |
EAN | 4050641997036 |
Features
For use with Large Cabinet (966.100027) |
Review(s)
Product not yet rated.