Ground Base Modul (340mm)
961.91
- UNSPSC 56111906
096191 090 1
096191 090 1
Delivery
No stock for delivery. -
0 Review(s)
Always keep the right amount of product on hand. ORSY KANBAN LIGHT features a rolling two-bin system that optimizes your production process and keeps your on-hand inventory lean. Our most transparent and accessible inventory solution yet that lets you track inventory at a glance.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Finish | Powder coated |
| Colour | Red |
| Depth | 13-3/8 in (340 mm) |
| Length | 21 in (533 mm) |
| Height | 10-1/4 in (260 mm) |
| EAN | 4024835626194 |
Features
| Maximum supply transparency and security |
| Optimal visibility and access to product |
| Organization efficiency for manufacturing and production |
| Utilizes a rolling Two-Bin System for inventory optimization |
| Versatile and adaptable system |
| To be combined with 961.934.5 & 961.930.0 |
Review(s)
Product not yet rated.
