Shelf for size #4 and #5 Boxes

961.934.5 - UNSPSC 56111906
09619345 090 1
Shelf for size #4 and #5 Boxes Shelf for size #4 and #5 Boxes
Shelf for size #4 and #5 Boxes

Delivery

In stock delivery from our warehouses.
0 Review(s)

Always keep the right amount of product on hand. ORSY KANBAN LIGHT features a rolling two-bin system that optimizes your production process and keeps your on-hand inventory lean. Our most transparent and accessible inventory solution yet that lets you track inventory at a glance.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Steel
Finish Powder coated
Colour Red
Depth 13-3/8 in (340 mm)
Length 21 in (533 mm)
Height 20-1/2 in (520 mm)
EAN 4038898038139

Features

Maximum supply transparency and security
Optimal visibility and access to product
Organization efficiency for manufacturing and production
Utilizes a rolling Two-Bin System for inventory optimization
Versatile and adaptable system
To be combined with 961.91 & 961.930.0
Shelf for size #4 Boxes

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.