DOMESTIC WIRE RACK 4 ROLL/RED (0966810102)
955.901
- UNSPSC 56111906
Delivery
In stock for delivery.
0 Review(s)
Organization of materials on spools for convenient dispensing
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Steel |
Finish | Powder coated |
Colour | Red |
Depth | 6 in (155 mm) |
Length | 26-1/8 in (665 mm) |
Height | 37-1/8 in (940 mm) |
Weigth | 18 lb |
EAN | 4050641533579 |
Features
Stores a maximum of 16 spools of wire per rack
Review(s)
Product not yet rated.