14.5MM BLOCK OFF ALUMINUM
764.111016
- UNSPSC 40101700
0764111016961 1
0764111016961 1
New
Delivery
In stock delivery from our warehouses.
0 Review(s)
14.5MM BLOCK OFF ALUMINUM — 764.111016
- 3/8" BLOCK OFF CAP ALUMINUM — 764.111012
- 1/2" BLOCK OFF CAP ALUMINUM — 764.111013
- 5/8" BLOCK OFF CAP ALUMINUM — 764.111014
- 3/4" BLOCK OFF CAP ALUMINUM — 764.111015
- 14.5MM BLOCK OFF ALUMINUM — 764.111016
- 8MM BLOCK OFF CAP ALUMINUM — 764.111017
- 10MM BLOCK OFF CAP ALUMINUM — 764.111018
- 9MM BLOCK OFF CAP ALUMINUM — 764.111019
- 5/16" BLOCK OFF CAP ALUMINUM — 764.111020
- 15MM BLOCK OFF CAP — 764.111021
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Weight (grams) | 9.98 |
| Material | 6061 aluminum Al. |
| Colour | blue anodized |
| Inside Diamater | 14.5mm |
| Outside Diameter | 0.811mm |
Benefits & Advantage
| This pipe reamer is a great tool used for deburring or chamfering ID and OD of tubes and pipes. |
| Secure Fit : KOOL-AIR Kwit-Connect Fittings provide a reliable leak free connection. |
| Durable Construction: Joiner & Blocks offs are made from high quality anodized Aluminium, designed to withstand the element's and demands of air conditioning systems over time |
| No Dissimilar Metals: Protects against galvanic corrosion. |
| Compatibility: Kool-Air Kwik Connect work with a wide range of vehicle applications' domestic and imports. |
Customers Also Viewed
Review(s)
Product not yet rated.
