THIS WEEK ONLY: Shop Our Limited-Edition Products.

3/8" BLOCK OFF CAP ALUMINUM

764.111012 - UNSPSC 40101700
0764111012961 2
3/8" BLOCK OFF CAP ALUMINUM 3/8" BLOCK OFF CAP ALUMINUM
3/8" BLOCK OFF CAP ALUMINUM
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

3/8" BLOCK OFF CAP ALUMINUM — 764.111012
  • 3/8" BLOCK OFF CAP ALUMINUM — 764.111012
  • 1/2" BLOCK OFF CAP ALUMINUM — 764.111013
  • 5/8" BLOCK OFF CAP ALUMINUM — 764.111014
  • 3/4" BLOCK OFF CAP ALUMINUM — 764.111015
  • 14.5MM BLOCK OFF ALUMINUM — 764.111016
  • 8MM BLOCK OFF CAP ALUMINUM — 764.111017
  • 10MM BLOCK OFF CAP ALUMINUM — 764.111018
  • 9MM BLOCK OFF CAP ALUMINUM — 764.111019
  • 5/16" BLOCK OFF CAP ALUMINUM — 764.111020
  • 15MM BLOCK OFF CAP — 764.111021

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Weight (grams) 7.26
Material 6061 aluminum Al.
Colour red anodized
Inside Diamater 3/8"
Outside Diameter 0.633"

Benefits & Advantage

This pipe reamer is a great tool used for deburring or chamfering ID and OD of tubes and pipes.
Secure Fit : KOOL-AIR Kwit-Connect Fittings provide a reliable leak free connection.
Durable Construction: Joiner & Blocks offs are made from high quality anodized Aluminium, designed to withstand the element's and demands of air conditioning systems over time
No Dissimilar Metals: Protects against galvanic corrosion.
Compatibility: Kool-Air Kwik Connect work with a wide range of vehicle applications' domestic and imports.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.