THIS WEEK ONLY: Shop Our Limited-Edition Products.

15MM TUBE JOINER ALUMINUM

764.111010 - UNSPSC 40101700
0764111010961 1
15MM TUBE JOINER ALUMINUM 15MM TUBE JOINER ALUMINUM
15MM TUBE JOINER ALUMINUM
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

15MM TUBE JOINER ALUMINUM — 764.111010
  • 5/16" AC TUBE JOINER ALUMINUM — 764.111001
  • 3/8" AC TUBE JOINER ALUMINUM — 764.111002
  • 1/2" AC TUBE JOINER ALUMINUM — 764.111003
  • 5/8" AC TUBE JOINER ALUMINUM — 764.111004
  • 3/4" AC TUBE JOINER ALUMINUM — 764.111005
  • 8MM AC TUBE JOINER ALUMINUM — 764.111006
  • 10MM TUBE JOINER ALUMINUM — 764.111007
  • 14.5 MM TUBE JOINER ALUMINUM — 764.111008
  • 14.5MM TO 16MM TUBE JOINER ALUMINUM — 764.111009
  • 15MM TUBE JOINER ALUMINUM — 764.111010
  • 9MM TUBE JOINER ALUMINUM — 764.111011

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material 6061 aluminum
Colour blue anodized
Inside Diamater 15 mm
Outside Diameter 0.829mm mm.
Weight (grams) 17.24 g

Benefits & Advantage

Tool Free Installation: Can be easily connected by hand without the need for any specialized tools or equipment.
Secure Fit : KOOL-AIR Kwit-Connect Fittings provide a reliable leak free connection.
Secure Fit : KOOL-AIR Kwit-Connect Fittings provide a reliable leak free connection.
No Dissimilar Metals: Protects against galvanic corrosion.
Compatibility: Kool-Air Kwik Connect work with a wide range of vehicle applications' domestic and imports.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.