POE 68 FOR 1234YF/R134A EV/HYBRID 8OZ
892.764830
- UNSPSC 25172709
0892764830083 1
0892764830083 1
Clearance
Delivery
In stock delivery from our warehouses.
0 Review(s)
Multi-grade oil compatible with AC systems using HFO-1234yf or R-134a refrigerant.
POE 68 FOR 1234YF/R134A EV/HYBRID 8OZ — 892.764830
- POE 68 FOR 1234YF/R134A EV/HYBRID 8OZ — 892.764830
- POE OIL 68 W/ UV DYE FOR 1234YF 8OZ — 892.764831
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.3 pieces in stock at Mississauga, ON as of 7:14 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 8 oz |
| Viscosity | 68 cSt |
| Compatibility | HFO-1234YF & R-134a, Mechanical, Hybrid and EV |
| Additional Info | Does not Contain UV Dye |
| EAN | 4062856631025 |
Features
| Compatible for use in HFO-1234yf and R-134a refrigerant systems, including hybrid and electric compressors |
| 68 cSt viscosity |
| Specially formulated to prevent acid formation in HFO-1234yf systems |
| Excellent lubricity |
| Outstanding long-term durability |
| Low moisture content |
| Good oxidative, thermal and chemical stability |
| Superior total acid number (TAN) |
| Contains complete additive package |
Notices
Typical properties; not to be construed as specifications
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.
