R134A PERFORMANCE ENHANCER 59ML
892.764620
- UNSPSC 25172709
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Contents | 59 ml |
EAN | 4099618106941 |
Features
Faster cool-down rates in A/C Systems |
Lower vent temperature 3° to 9° F (typical vent temperature reduction range) |
Cleans and revitalizes A/C Systems |
Compatible with PAG, Ester, and Mineral Oils |
Will not harm A/C System components or equipment |
Proprietary additives allow compressors to run more efficiently |
Easy to use aerosol treats one vehicle |
Ideal for new and older vehicles |
Easy and fast installation with the Würth Charging Hose (Art. No. 892.764305) |
Notices
Does not contain U/V dye
Documents & Videos
Review(s)
Product not yet rated.