Happy New Year: Save Up to 35% on All Products. Exclusions apply. Use code: NY2026.

AMOBAG AIR WEDGE

715.6780 - UNSPSC 27112504
071567 80 961 1
AMOBAG AIR WEDGE AMOBAG AIR WEDGE
AMOBAG AIR WEDGE

Delivery

Fibre reinforced plastic bag with high load-bearing capacity (100 kg)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

2 pieces in stock at Mississauga, ON as of 3:58 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Capacity 100 kg
EAN 4050642877672

Features

Easy to inflate/release system by small pump and release valve
Prevents costly locksmith charges
Use for prying objects apart (windshields, headlights, etc.)
Allows one person to complete a job that normally requires two persons
Avoid scratches on the surfaces
Handy, strong and durable
Reusable

Applications

Opening of car or truck doors (i.e. if you accidentally forget the keys inside)
Removing of windshield or sealed windows on cars, trucks, caravans, boats, etc.
Substitution of headlights, bumpers, etc.

Notices

The air wedge is not puncture resistant!

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-02-05
*****