CHOOSE YOUR PERK: Get a FREE* dartboard on orders of $699+ (Code: DART26) - or choose FREE shipping on orders of $99+ (Code: FREESHIP99).

WURTH GOLD FILLER 3 L

892.68040 - UNSPSC 31201605
089268040 083 1
Made in Canada
WURTH GOLD FILLER 3 L WURTH GOLD FILLER 3 L
WURTH GOLD FILLER 3 L

Delivery

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 3:56 PM. Directions. Call: (289) 474-5447

Temporarily out of stock in Mississauga, ON as of 3:56 PM.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 3 L
Colour Green
EAN 4056807478715

Features

Premium body-levelling compound
Designed to fill and final finish in one step
Excellent adhesion to steel, galvanized metal and aluminum
Lightweight, easy to work with
Stain free, tack free
As a body filler: sand with 40-120 grit abrasive
Fill should not exceed 3 mm
Topcoat with a premium quality primer
Hardener included
Compares with Evercoat Rage Gold

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-31
very good for the value
2020-09-30
REALLY GOOD
2020-05-02
Excellent quality very smooth