SPREADER FOR PUTTY/FILLER 4/PC

993.1100 - UNSPSC 27112601
R637669766
SPREADER FOR PUTTY/FILLER 4/PC SPREADER FOR PUTTY/FILLER 4/PC
SPREADER FOR PUTTY/FILLER 4/PC

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 2:06 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 2:06 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 4
Widths Included 5, 8, 10, 12 cm
EAN 4099618941214

Features

Plastic spreader set in 5, 8, 10 and 12 cm widths
For the application of 1K and 2K putty/filler materials
Highly flexible
For filling and remodelling work
Set of 4

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-10-02
work good