6 pieces in stock at Vaughan, ON as of 6:14 AM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 6:14 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Number of Pieces | 4 |
Widths Included | 5, 8, 10, 12 cm |
Plastic spreader set in 5, 8, 10 and 12 cm widths |
For the application of 1K and 2K putty/filler materials |
Highly flexible |
For filling and remodelling work |
Set of 4 |