Free Shipping: For every order of $350 or more with the promo code : FREESHIP

THICK PRIMER FILLER 400 mL

893.2121 - UNSPSC 31211500
08932121 083 1
THICK PRIMER FILLER 400 mL THICK PRIMER FILLER 400 mL
THICK PRIMER FILLER 400 mL

Delivery

In stock delivery from our warehouses.
0 Review(s)

Corrosion protection with excellent filling and covering power for metallic surfaces

IN-STORE

(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.

3 pieces in stock at Mississauga, ON as of 9:57 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 400 ml
Colour Grey
Maximum Temperature 110 °C (230 °F)
EAN 4045989905072

Features

Flexible thick primer filler with short drying time, corrosion protection and very good adhesion properties, also in conjunction with PU and MS polymer sealing compounds. For professional repair of small uneven areas, scratches and traces of sanding.
Very good adhesion
Long-lasting corrosion protection
Quick drying
Optimum covering and filling power
Very good stretching and run-off behaviour
Heat resistant up to 110 °C (230 °F)
Very easy to sand
VOC-compliant

Benefits & Advantage

Adheres to aluminum, bare and galvanized sheet metal, old paint, etc.
Depending on layer thickness, can be painted over in approx. 10 - 15 min.
Easy, professional covering of small uneven areas, scratches and traces of sanding.
Solvent reduced, Complies with the VOC minimum, content specified in the VOC Directive (1999/13/EC)

Applications

Spot repair
Accident repair
Body repair
Paint work

Instructions

The application surface must be clean, dry and grease-free. Lightly sand problematic application surfaces. Shake can well before using. Apply the first spray coating thinly. Comply with flash-off time. Drying time: 25 min., after approx. 10 - 15 min. can be painted over with all common 1-component, 6-component and water-based top-coat paint systems.

Notices

Turn can upside down and spray until valve is empty after use.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.