CHOOSE YOUR PERK: Get a FREE* dartboard on orders of $699+ (Code: DART26) - or choose FREE shipping on orders of $99+ (Code: FREESHIP99).

VAKU 20 FINE FILLER W/ HARDENER 2 KG

892.60202 - UNSPSC 31201605
089260202 083 1
VAKU 20 FINE FILLER W/ HARDENER 2 KG VAKU 20 FINE FILLER W/ HARDENER 2 KG
VAKU 20 FINE FILLER W/ HARDENER 2 KG

Delivery

In stock delivery from our warehouses.

Fine filler with high elasticity for closing off existing pores and for repairing small scratches, grooves and uneven areas.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 3:56 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 3:56 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 1.96 kg
Colour White
Includes Hardener Yes (40g)
EAN 4046777462739

Features

Quick drying
Non-porous
Brilliant white pigmentation
Sandable

Benefits & Advantage

Colour is perfectly suited for use in model and furniture construction
Fast, uniform filling of uneven surfaces
Efficiency reduces further processing (sanding, filling and application of top-coat)
User-friendly

Applications

Auto/Cargo: For eliminating minor paint damage, scratches and for closing existing pores and uneven areas in the knifing and universal filler area.
Metal: Extremely fine surface processing for an optimum finish
Wood: Can be used for all types of wood as fine or universal fillers. Not suitable for oily woods. Do not use on heavily weathered surfaces.

Instructions

The surface must be clean, dry and free of grease and rust. Lightly sand surfaces. Remove old thermoplastic coats (nitrocellulose or 1K-acrylic paints), synthetic resins as well as acid-containing products (e.g. wash primer). See pictograms for mixing ratio, application and curing times. For pore-free results, apply in several thin layers. Must be completely cured before dry or wet sanding. Can be recoated using all customary paint systems.

Notices

Not suitable for oily woods.
Mixing ratio must be measured precisely!
Will not harden below 10°C (50°F). Temperature resistant up to 80°C (176°F).
Vaku 20 Fine Filler was formerly known as MAXI Fine.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-07-06
n/a
2020-04-07
The product was great , it was how it was packaged and shipped that might be the issue