VAKU 30 UNIVERSAL FILLER W/ HARDENER 2 KG
892.60302
- UNSPSC 31201605
Delivery
In stock for delivery.
Universal filler with outstanding properties. Can be used as knifing and fine filler.
IN-STORE
2 pieces in stock at Vaughan, ON as of 12:23 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 1.96 kg |
Colour | Beige |
Includes Hardener | Yes (40g) |
EAN | 4046777462722 |
Features
Excellent adhesion on iron, steel, aluminum, galvanized and hotgalvanized surfaces, GFRP and wood |
Quick drying |
Optimum elasticity for achieving closed, smooth surfaces |
Sandable |
Benefits & Advantage
Excellent preparation for finishing work |
No chipping at edges or reworking with fine filler required |
Fast, uniform filling of uneven surfaces |
Efficiency reduces further processing (sanding, filling and application of top-coat) |
User-friendly |
Applications
Auto/Cargo: In vehicle construction and in motor vehicle repair with universal adhesion on steel, aluminum, zinc, and GFRP. |
Metal: For filling shrinkage pores/cavities and welding spots in machine construction. Universal adhesion on steel, aluminum and zinc. |
Wood: Excellent as a repair putty for use in the construction industry, wood restoration, and window and door construction. Not suitable for oily woods. Do not use on heavily weathered surfaces. |
Instructions
The surface must be clean, dry and free of grease and rust. Lightly sand surfaces. Remove old thermoplastic coats (nitrocellulose or 1K-acrylic paints), synthetic resins as well as acid-containing products (e.g. wash primer). See pictograms for mixing ratio, application and curing times. For pore-free results, apply in several thin layers. Must be completely cured before dry or wet sanding. Can be recoated using all customary paint systems.
Notices
Not suitable for oily woods. |
Mixing ratio must be measured precisely! |
Will not harden below 10°C (50°F). Temperature resistant up to 80°C (176°F). |
Vaku 30 Universal Filler was formerly known as MAXI Plast. |
Documents & Videos
Review(s)
2020-12-08
Good product, never any problems
2020-12-07
Très efficace et facile à utiliser
2020-02-11
On utilise le VAKU 30 MASTIC UNIVERSEL AVEC DURCISSEUR 2 KG depuis 20 ans et nous sommes très satisfait
2019-06-17
Bon produit que nous utilisons depuis plus de 20 ans
2019-05-09
Best body filler out there!!! Love how smooth and durable the end result is. Love using it on all our Mdf panels.