Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 2:04 PM.
| Attribute | Value |
|---|---|
| Contents | 710 ml |
| Colour | Green |
| EAN | 4056807478722 |
| Self-levelling fine finish glazing putty |
| For pin holes, sanding scratches and minor imperfections |
| Can be spread over a much larger surface area than conventional putties |
| Allows imperfections to be filled without altering contour |
| Can be spread extremely thin and sanded to a fine feather edge |
| Use on sanded substrates, steel, galvanized steel, and aluminum |
| Fill should not exceed 1.5 mm (1/16”) |
| Sand with 120-180 grit until desired contour is reached |
| Topcoat with a premium quality primer |
| Hardener included |
| Compares with Evercoat Metal Glaze |