THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

EPOXY MIXING PACKETS

893.480101 - UNSPSC 31211500
0893480101083 10
EPOXY MIXING PACKETS EPOXY MIXING PACKETS
EPOXY MIXING PACKETS

Delivery

In stock delivery from our warehouses.

Fast-setting epoxy adhesive. This formula has a high thixotropic index to keep it sag-free during application, while the filler content allows sanding or shaping soon after curing.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

20 pieces in stock at Vaughan, ON as of 8:53 AM. Directions. Call: (289) 474-5447

30 pieces in stock at Mississauga, ON as of 8:53 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 10 x 3.5 g
Shelf Life 24 months
Cured Hardness 70 Shore - D
EAN 4056807118666

Features

Epoxy mixing packets contain both resin and hardener in one convenient package.
The two components are color coded to assure complete mixing.
Self-package mixing eliminates the need to squeeze tubes and weighing scales.

Benefits & Advantage

Pre-measured resin and hardener for easy application
Consistent strength and time savings
Holds in 5 - 15 minutes
Useable in 30 minutes
Work time: 4-8 minutes at 77°F
Good moisture resistance
May be drilled, tapped, sanded or machined and painted after cure
Quick and convenient

Applications

Fills gaps and bonds trim
Casting cracks and holes
Auto trim and ornaments

Instructions

Before starting, make sure your work area is protected from accidental spills. Surfaces must be clean, dry and free of grease and oil.
Roughen smooth surfaces to be repaired with sandpaper.
Scrape all of the epoxy hardener and resin, mix thoroughly until a uniform grey color is achieved (approximately one minute).
Use mixing stick to apply epoxy to bonding area.
Press surfaces together until set - product will set up in 5 to 15 minutes.
While epoxy is still tacky, the excess can be removed with paint remover or mineral spirits.
Parts will fixture in 5 to 15 minutes; full cure is achieved in 24 hours.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-09-29
excellent