
2 pieces in stock at Vaughan, ON as of 4:11 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 4:11 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 50 ml |
| Basis | Epoxy |
| Colour | Clear, slightly-yellow |
| Density | 1.1 g/cm3 |
| Viscosity | 8000 – 11000 mPas |
| Thermal Range | -60°C to 100°C |
| Open Time | 3.5 minutes |
| Fixture Time | 5 minutes |
| EAN | 4058794045680 |
| Fast curing - The reaction of the two components results in a fast binding speed, ensuring fast application. |
| Broad range of applications - For adhering metals, a range of plastics, glass, ceramic, etc. to and with each other. |
| High tensile strength values - Tensile shear strengths are maintained even under the influence of heat. |
| Outstanding resistance to chemicals - Resistant against many liquids such as water, gasoline and oil |
| Can be sanded when fully hardened |
| High level of transparency |
| Silicone and solvent-free |
| Suitable for bonding together various materials with high tensile and impact strength. |
| Excellent resistance to flaking and shocks. |
| An ideal composite for a wide range of applications such as sticking stainless steel sheets together, and repairing plastic and metal components that have broken off. |
| Suitable surfaces include steel, stainless steel, galvanized steel, aluminum, copper, brass, coated metals, ABS plastic, PVC plastic, SMC, glass, ceramic, concrete, wood, polyurethane, polycarbonate, etc. |