Free Shipping: For every order of $350 or more with the promo code : FREESHIP

OLEFENIC PLASTIC ADHESION PROMOTER 340g

893.91013 - UNSPSC 31201601
OLEFENIC PLASTIC ADHESION PROMOTER 340g OLEFENIC PLASTIC ADHESION PROMOTER 340g
OLEFENIC PLASTIC ADHESION PROMOTER 340g
Clearance

Delivery

0 Review(s)

A truly unique product for plastic repair. Dramatically improves adhesion of fillers and paint products

17.12 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 17 Pkg(s)
Unavailable
Note: Product discontinued.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Contents 340 g
EAN 4058794644081

Features

A very unique blend of resins designed to seal in mould release agents and binders found in semi-rigid plastics, Thermopoly Olefenic Plastic (TPO) and Polypropylene (PP). Provides excellent epoxy and paint product adhesion to these type substrates
Olefenic Plastic Adhesion Promoter is used after the cleaning step and prior to the filling and finishing steps on semi-rigid plastic repair
Apply the Olefenic Adhesion Promoter prior to painting

Notices

Not allowing the product to thoroughly dry will cause repair failure. Must be active for 20 minutes (minimum) prior to plastic repair

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.