Free Shipping: For every order of $350 or more with the promo code : FREESHIP

REPLAST EASY 30 SECOND OPEN TIME 220 ML

893.50002 - UNSPSC 31201601
089350002 083 1
Made in Canada
REPLAST EASY 30 SECOND OPEN TIME 220 ML REPLAST EASY 30 SECOND OPEN TIME 220 ML
REPLAST EASY 30 SECOND OPEN TIME 220 ML

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.

6 pieces in stock at Mississauga, ON as of 5:06 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 220 ml
Open Time 0.5 min
Working Time 45 sec
Clamp Time 2.5 min
Standing Time 5 min
EAN 4056807440187

Features

Urethane structural adhesives designed to bond and repair all plastics, fibreglass, SMC, metal and glass
Dual-mix cartridge system
OEM-approved
To be used in most automotive and heavy truck applications
Other applications include aerospace, personal watercraft, military equipment and recreational vehicles

Notices

Use 18 element square mixing nozzle Art No. 891.100503
For 400 ml cartridges, use Art. No. 891.0096 only
For 220 ml cartridges, use Art No's: 891.0091 & 891.0092 only!

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-04-26
Solid overall product.
2020-01-08
bon produit que les body man aiment