JOINT AND SEAM SEALER, WHITE, 300 mL

890.50010 - UNSPSC 31201700
089050010 083 1
JOINT AND SEAM SEALER, WHITE, 300 mL JOINT AND SEAM SEALER, WHITE, 300 mL
JOINT AND SEAM SEALER, WHITE, 300 mL

Delivery

A permanently flexible adhesive sealant for industrial and automotive maintenance

0
Units/package: 1
JOINT AND SEAM SEALER, WHITE, 300 mL — 890.50010
  • JOINT AND SEAM SEALER, WHITE, 300 mL — 890.50010
  • JOINT AND SEAM SEALER, BLACK, 300 mL — 890.50011

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 10:31 PM. Directions. Call: (289) 474-5447

12 pieces in stock at Mississauga, ON as of 10:31 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 300 ml
Colour White
EAN 4056807050485

Features

This is a high-performance sealant, which exhibits good physical properties including excellent adhesion to a variety of materials
Surface must be clean, dry and free of oil and soap
Must be applied on a primed surface for maximum corrosion protection
Permanently flexible
Paintable
Non-staining
Non-sagging
Water dispersing
Unaffected by temperatures from -40 °C to +90 °C (-40 °F to +194 °F), and for a short time to 120 °C (248 °F)

Applications

Adheres To: Masonry, glass, metal, paint, wood, fibreglass, porcelain, polycarbonate
Bonds: Metal, glass, most plastics, fabrics, gaskets

Instructions

Drying Time: Skin Time: 60 seconds; Tack Free: 2 minutes; Paintable: 30 minutes Full Cure: 24 hours

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-10-14
Quality is well known and good. Delivery is very slow (by new Amazon standards) Request for review arrived ahead of the product arrival.