PUMP SPRAYER 10% BRAKE CLEANER ACETONE SAFE
891.501002
- UNSPSC 27112903
0891501002083 1
0891501002083 1
New
Delivery
In stock delivery from our warehouses.
0 Review(s)
A high-performance pump sprayer equipped with advanced FPV seals and durable plastics. Designed to handle the widest range of chemicals. Ideal for professional use with paint, wax and grease removers, Low VOC brake cleaners, and solvents made with acetone.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 9:50 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 9:50 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Capacity | 1 L |
| Material | Polyethylene |
| Diameter | 100 mm |
| Height | 275 mm |
| Compatibility | 890.108752 & 890.108754 |
| EAN | 4068362025075 |
Features
| Nozzle can be adjusted to spray as a fine mist or powerful jet spray |
| Specifically designed to withstand a wider range of chemical compatibility than a traditional sprayer |
| Safe for use with acetone and solvents with high acetone content |
Instructions
| Fill reservoir to the “MAX” line |
| Tighten the lid onto the threads |
| Push plunger up and down approximately 30 times to pressurize the container |
| Press trigger on handle to spray |
| The plunger and O-rings should be oiled regularly with a maintenance oil or oil lubricant to extend the life of the pump |
Notices
Do not leave the container under pressure when not in use
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.