BRAKE & PARTS CLEANER W-MAX OEM ONLY
5986.909108
- UNSPSC 47131828
Delivery
0 Review(s)
This highly concentrated solvent blend provides maximum performance brake & parts cleaner without the use of ozone diminishing or chlorinated solvents
Units/package: 12
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Contents | 345 g |
Container Type | Aerosol |
EAN | 4099618157646 |
Features
Silicone free |
Lead free |
Powerful blasting spray easily removes dirt, brake dust deposits and brake fluid |
Documents & Videos
Review(s)
Product not yet rated.