Brake & Parts Cleaner Low VOC TRY ME
890.10872TRY
- UNSPSC 47131828
Delivery
In stock for delivery.
0 Review(s)
A VOC compliant, solvent-based Brake and Parts cleaner formula that effectively cuts through oil and grease on brake, machine parts and other equipment. Available in an aerosolized can or in bulk format pails.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Contents | 408 g |
Container Type | Aerosol |
EAN | 4099618223723 |
Benefits & Advantage
Attacks and dissolves grease, oil and removes other soils effectively |
VOC-compliant formula, 10% VOC Concentration |
Fast Drying solvent based formula |
Compatible with Wurth REFILLOmat systems |
Applications
Brake parts - linings drums, cylinders, springs, shoes and disc pads, Machine Shops, Automotive Degreasing , Heavy Machine Parts
Instructions
Saturate soiled surface |
Air dry or wipe with a clean cloth |
For heavy buildup saturate surface, wait 1-2 minutes and reapply as needed. Scrub with cleaning brush then wipe residue with a clean cloth. |
Notices
Protect rubber and plastic parts from contact with cleaner and pre-test product's compatibility with painted surfaces and all rubber and plastics before using. This information is based on our experience. Preliminary tests are advised before use.
Documents & Videos
Review(s)
Product not yet rated.