THIS WEEK ONLY: Shop Our Limited-Edition Products.

LOW VOC BRAKE CLEANER REFILLOMAT CAN 400ML

891.881270 - UNSPSC 47131828
S123464518
LOW VOC BRAKE CLEANER REFILLOMAT CAN 400ML LOW VOC BRAKE CLEANER REFILLOMAT CAN 400ML
LOW VOC BRAKE CLEANER REFILLOMAT CAN 400ML

Delivery

In stock delivery from our warehouses.
0 Review(s)

A VOC compliant, solvent-based Brake and Parts cleaner formula that effectively cuts through oil and grease on brakes, machine parts and other equipment. Available in an aerosolized can or in bulk format pails. CONTAINS ACETONE! Protect paint, rubber and plastic parts from contact with cleaner.

LOW VOC BRAKE CLEANER REFILLOMAT CAN 400ML — 891.881270
  • Brake & Parts Cleaner Low VOC — 890.10872DSC
  • BRAKE & PARTS CLEANER 10% VOC 18.9L — 890.108752
  • BRAKE & PARTS CLEANER 10% VOC REFILLO — 890.108754
  • LOW VOC BRAKE CLEANER REFILLOMAT CAN 400ML — 891.881270

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents Empty 500mL Capacity
Container Type Empty Refillomat Can
EAN 4065746553490

Benefits & Advantage

Attacks and dissolves grease, oil and removes other soils effectively
VOC-compliant formula, 10% VOC Concentration
Fast Drying solvent based formula
Compatible with Wurth REFILLOmat systems

Applications

Brake parts - linings drums, cylinders, springs, shoes and disc pads, Machine Shops, Automotive Degreasing , Heavy Machine Parts

Instructions

Saturate soiled surface
Air dry or wipe with a clean cloth
For heavy buildup saturate surface, wait 1-2 minutes and reapply as needed. Scrub with cleaning brush then wipe residue with a clean cloth.

Notices

CONTAINS ACETONE! Protect rubber and plastic parts from contact with cleaner and pre-test product's compatibility with painted surfaces and all rubber and plastics before using. This information is based on our experience. Preliminary tests are advised before use.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.