NON-FLAMMABLE BRAKE & PARTS CLEANER 525 g
893.91090
- UNSPSC 47131828
Delivery
In stock for delivery.
A high quality, non-flammable and non-conductive, chlorinated hydrocarbon solvent that offers maximum degreasing performance. Removes accumulations of grease, oil and dirt with no residue.
IN-STORE
24 pieces in stock at Vaughan, ON as of 5:47 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 525 g |
Container Type | Aerosol |
Appearance | Clear, colourless |
EAN | 4058794705829 |
Features
To clean and degrease drum and disc brake parts, as well as heavy equipment’s parts. |
Also suitable for cleaning electrical equipment including; alternators, distributors, dynamos, switches, relays and regulators and small electric motors. |
Benefits & Advantage
Fast acting |
Removes grease, dirt and contaminants |
Completely evaporates and leaves no residue |
Non-conductive |
Reduces brake squeal |
No flash or fire point |
Instructions
Apply liberally, then air dry or wipe with a clean cloth. Protect rubber parts from contact with cleaner and pre-test product's compatibility with plastics before using. For Brake and CV Joints – apply directly on parts and allow oil, grease and grime to run off. Allow to air dry or wipe with clean cloth. For Electrical Contact and Motors, disassemble to expose brushes and contacts and apply directly on parts. Wait a few minutes for solvents to evaporate before reassembling.
Documents & Videos
Review(s)
2021-01-31
Last longer then other brands
2020-12-14
Heaven in a can!! This product cleans everything!! Couldn't live without it!!!
2020-11-30
BON PRODUIT,BON SERVICE!!
2020-11-18
TRES BON PRODUIT
2020-11-09
TRES BON
2020-11-02
EXCELLENT PRODUIT ET SECURITAIRE
2020-10-13
BON PRODUIT!
2020-08-03
EXCELLENT PRODUIT, RAPIDITE DE SERVICE POUR LES COMMANDES ONT LES RECOIT RAPIDEMENT!!! BRAVO
2020-07-27
TRES SATISFAIT, BON PRODUIT NETTOYANT
2019-09-23
produit qui fonctionne bien