BRAKE LATHE BIT-FMC 10/PK
690.7312
- UNSPSC 23240000
Delivery
In stock for delivery.
Carbide inserts maintain sharp cutting tools for optimum performance
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | FMC Models |
Compatible Models | Pro-Cut/Hoffman Style Positive Rake Bit for Twin Turn 400/P450 Lathes. For use on models: 400, 450 Twin Turn Combination Lathes; Most Popular FMC/John Bean/Barrett/Snap-on Style Positive Rake Bits for |
Cutting Edge | 3 (6 with cross-indexing) |
OEM-FMC/John Bean/Barrett/Snap-On | 90488 |
OEM-Hofmann | 00090488000 |
OEM-Hofmann | W139 |
OEM-Pro-cut/Hofmann | D139 |
Features
Fits today’s most popular brake lathe machines |
Carbide construction extends cutting life |
Reduced “chattering“ during cutting |
Review(s)
2019-09-16
works well