Free Shipping: For every order of $350 or more with the promo code : FREESHIP

CUPRO NICKEL BRAKE LINE COIL 5/16 X 25 FT

889.5 - UNSPSC 25171716
08895 961 1
CUPRO NICKEL BRAKE LINE COIL 5/16 X 25 FT CUPRO NICKEL BRAKE LINE COIL 5/16 X 25 FT
CUPRO NICKEL BRAKE LINE COIL 5/16 X 25 FT

Delivery

In stock delivery from our warehouses.
0 Review(s)

CUPRO Nickel Brake Line Coils

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Tube Diameter 5/16 in
Length 25 ft
Working Pressure 2373 psi
Burst Pressure 9490 psi
Standards SAE-1650, SAE-1047, D.O.T, ASTM-254, B111, B466, FMVSS-106, DIN74234, BS2871, GM123M, MS1806
EAN 4045989813315

Features

Far superior quality brake line that is unaffected by the effects of liquid calcium and rock salt solutions
Special alloy made of 88% copper, 10% nickel and 2% iron
Very high resistance to sand and road debris
Extruded seamlessly from an ingot
Meets S.A.E. standard 1650 for brake lines on surface vehicles

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.