PVF COATED BRAKE LINE 3/16 X20"
889.320
- UNSPSC 25171716
Delivery
No stock for delivery. -
0 Review(s)
Poly Vinyl Fluoride (PVF) coated steel brake lines
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Tube Diameter | 3/16 in |
Length | 20 in |
Thread Diameter | 3/8 in |
Threads Per Inch | 24 |
EAN | 4045989812837 |
Features
Extends the life of brake lines |
Provides significant protection against rock salt, sand, and the more recently used and far more corrosive liquid sodium chloride |
Customers Also Viewed
Review(s)
Product not yet rated.