Limited Time Offer: Claim a FREE Bluetooth Speaker on $350+ Orders. Code: SPEAKER.

AIR POWER LINE 3-IN-1 15FT

885.60.340 - UNSPSC 40142002
R637668196
AIR POWER LINE 3-IN-1 15FT AIR POWER LINE 3-IN-1 15FT
AIR POWER LINE 3-IN-1 15FT

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 15 ft

Features

Hanger bracket mounting assembly included for easy suspension
Red and blue flex-grips for easy identification and gladhand connection
Air lines have swivel fittings at tractor end for quick installation
Power line is fully ABS compatible

Contents

The 3 in 1 Air Power Line contains: Service air line, emergency air line, ABS power line (green) all enclosed in spiral wrap

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.