Free Shipping: For every order of $350 or more with the promo code : FREESHIP

WEB PROTECTOR CORNER GUARD, ORANGE 12/PK

713.59710 - UNSPSC 30191800
WEB PROTECTOR CORNER GUARD, ORANGE 12/PK WEB PROTECTOR CORNER GUARD, ORANGE 12/PK
WEB PROTECTOR CORNER GUARD, ORANGE 12/PK
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

61.44 Log in to see customized pricing and stock availability
Units/package: 12 Maximum Quantity: 9 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Slot Width 4.1 in
Slot Height 0.4 in
Overall Width 9.5 in
Quantity 12

Features

Protects webbing from abrasion
Fits up to 4 in width webbing
1 in edges on corners keep webbing in place
Material: Orange plastic

Notices

Always inspect web protector for damages before using.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.