Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

PERMANENT MOUNT WHEEL CHOCK & STRAP KIT

713.09160 - UNSPSC 31151906
PERMANENT MOUNT WHEEL CHOCK & STRAP KIT PERMANENT MOUNT WHEEL CHOCK & STRAP KIT
PERMANENT MOUNT WHEEL CHOCK & STRAP KIT

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Breaking Strength 1,500lbs
WLL 500lbs
Length 7 1/2 Ft
Width 2 In
Qty 1

Features

E-Fitting with yellow chromate finish
Short handle ratchet with yellow chromate finish
Strong & Durable Blue Polyester webbing
Yellow Powder Coated E-Chocks
E-Chock Specs - L: 8″ x W:5.125” x H 2.125”
0.25″ holes on 2″ center on clip end
4.375″ on center to chock end

Notices

Working Load Limit (WLL) is 1/3 of the breaking strength, if damaged do not use.

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.