2"X16' - 3500LB RATCHET LOGISTIC STRAP
713.59139
- UNSPSC 31151906
Clearance
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Breaking Strength | 3,500lbs |
| WLL | 1,165lbs |
| Length | 16 Ft |
| Width | 3 In |
| Qty | 1 |
Features
| E-fittings will fit all E-track |
| E-Fitting with yellow chromate finish |
| Extra wide handle (3.25” Width) with yellow chromate finish |
| Strong & Durable Blue Polyester webbing |
Notices
Working Load Limit (WLL) is 1/3 of the breaking strength, if damaged do not use.
You Might Also Like
Review(s)
Product not yet rated.
