Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

1"X15' 500LB RATCHET STRAP

713.51400 - UNSPSC 31151906
9501026310990 1
1"X15' 500LB RATCHET STRAP 1"X15' 500LB RATCHET STRAP
1"X15' 500LB RATCHET STRAP

Delivery

0 Review(s)

Used to secure cargo in light duty applications.

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 7:39 AM.

Product Details

Attribute Value
Breaking Strength 500 lb
Working Load Limit 165 lb
Length 15 ft
Width 1 in
EAN 0064383514004

Features

Red Polyester webbing
Vinyl coated hooks protect against damaging your cargo
Highly resistant to corrosion
Hook Specs - Length: 4 in, Width: 1.625 in, Thickness: 0.25 in, Opening: 1 in

Notices

Working Load Limit (WLL) is 1/3 of the breaking strength, if damaged do not use.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.