Enjoy free shipping on orders of $99 or more. Use code: FREESHIP99

2"X27' 10,000LB RATCHET STRAP W/ DOUBLE J-HOOKS

713.78627 - UNSPSC 31151906
2"X27' 10,000LB RATCHET STRAP W/ DOUBLE J-HOOKS 2"X27' 10,000LB RATCHET STRAP W/ DOUBLE J-HOOKS
2"X27' 10,000LB RATCHET STRAP W/ DOUBLE J-HOOKS

Delivery

In stock delivery from our warehouses.
0 Review(s)

Used to secure cargo in heavy duty applications.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

2 pieces in stock at Mississauga, ON as of 5:22 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Breaking Strength 10 000 lb
Working Load Limit 3300 lb
Length 27 ft
Width 2 in

Features

Polyester webbing is strong and durable
J-Hooks with chromate finish
Medium handle ratchet with chromate finish
Yellow Polyester webbing
Hook Specs - Length: 3 in, Width: 2.8 in, Opening: 1 in
D.O.T Compliant printed web

Notices

Working Load Limit (WLL) is 1/3 of the breaking strength, if damaged do not use.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.