
3 pieces in stock at Vaughan, ON as of 10:08 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Breaking Strength | 5000 lb |
| Working Load Limit | 1650 lb |
| Length | 15 ft |
| Width | 2 in |
| EAN | 0064383523006 |
| Polyester webbing is strong and durable |
| Double J-Hooks with chromate finish |
| Short handle ratchet with chromate finish |
| Yellow Polyester webbing |
| Hook Specs - Length: 3.25 in, Width: 2.625 in, Thickness: 0.375 in, Opening: 1 in |
| D.O.T Compliant printed web |
Product not yet rated.